Shop All Linear Shafts & Support Rails
Thomson
Shaft, Alloy Steel, 0.500 In D, 9 In
Mfr # QS 1/2 L 9
Zoro # G2521732
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Length 9 in
- Material Carbon Steel
- Type Solid Shaft
- For Use With Ball Bushing Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 1/2 L 9
- Zoro # G2521732
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 9 in |
Dia. Tolerance Max. | 0.4995 in |
Dia. Tolerance Min. | 0.499 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.499 in - 0.4995 in |
Overall Length | 9 in |
Length Tolerance | 0.03 in |
Diameter | 1/2 in |
Diameter Tolerance - Maximum | 0.5 in |
Diameter Tolerance - Minimum | 0.499 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 9 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 1-1/16 In, SAE 10, PK10 (5310)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115/230V (4Z519)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3409M)
- DAYTON BX35 Cogged V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (6L267)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 6 In (QS 3/4 L 6)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (1 SOFT CTL 72)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 24 In (1/2 SOFT CTL X 24)
- THOMSON Shaft, 1566 Steel, 0.500 In D, 72 In (QS 1/2 L PD 72)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 24 In (1-1/4 SOFT CTL X 24)
- THOMSON Shaft, 1566 Steel, 1.000 In D, 15 In (QS 1 L 15)
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 600 mm L (NIM08SS-0600-SL)
- Thomson Linear Bearings & Guides