Shop All Linear Shafts & Support Rails
Thomson
Shaft, Alloy Steel, 0.500 In D, 48 In
Mfr # QS 1/2 L 48
Zoro # G0641146
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Length 48 in
- Material Carbon Steel
- Dia. Tolerance Min. 0.499 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 1/2 L 48
- Zoro # G0641146
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 48 in |
Dia. Tolerance Min. | 0.499 in |
Dia. Tolerance Max. | 0.4995 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.499 in - 0.4995 in |
Diameter Tolerance - Maximum | 0.5 in |
Diameter | 1/2 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | 0.499 in |
Overall Length | 48 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 48 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Prevost Prevos1 1/4 Truflate 1/4"Female (PRVUSI061201)
- SMC Union Elbow, 90 Deg, 1/8 in., TubexTube (KQ2L01-00A)
- ARO Pump, Oil, 55 G, 3:1 (LM2203A-41-C)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOY 9301173, Pressure Line, 20 micron (ZX-9301173)
- THOMSON Shaft, Carbon Steel, 16 mm, 1200 mm (16MM SOFT CTL X 1200MM)
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm (25MM SOFT CTL X 1500MM)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (QS 16 MM 2000)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 12 In (QS 3/8 L 12)
- THOMSON Shaft, Carbon Steel, 40 mm, 500 mm (QS 40 MM 500)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 24 In (1-1/4 SOFT CTL X 24)
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-1350-AN (RLT-AL)
- Thomson Linear Bearings & Guides