Shop All Linear Shafts & Support Rails
Thomson
Shaft, Alloy Steel, 0.500 In D, 30 In
Mfr # QS 1/2 L 30
Zoro # G0834687
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Length 30 in
- Material Carbon Steel
- For Use With Ball Bushing Bearing
- Min. Surface Hardness 60 RC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 1/2 L 30
- Zoro # G0834687
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 30 in |
Dia. Tolerance Max. | 0.4995 in |
Dia. Tolerance Min. | 0.499 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.499 in - 0.4995 in |
Diameter | 1/2 in |
Diameter Tolerance - Minimum | 0.499 in |
Diameter Tolerance - Maximum | 0.5 in |
Overall Length | 30 in |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 30 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 2" FNPT Bronze Pneumatic Ball Valve Inline (PVA68AMDA063A)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- SIMPLEX Lifting Bag, 3.1 Ton, 9x9 (B3A)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES)
- THOMSON Support Rail, Aluminum, 1.00 In D, 48 In (SR16L48)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 36 In (QS 1/4 L 36)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 42 In (QS 1 1/2 L 42)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (QS 1 L PD 48)
- THOMSON Support Rail, Steel, .500 In D, 24 In (LSR8-PDL24)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 6 In (QS 1 1/2 L 6)
- THOMSON Shaft, 1566 Steel, 1.000 In D, 6 In (QS 1 L 6)
- Thomson Linear Shafts & Support Rails