Shop All Linear Shafts & Support Rails
Thomson
Shaft, Alloy Steel, 0.500 In D, 12 In
Mfr # QS 1/2 L 12
Zoro # G3044474
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Length 12 in
- Material Carbon Steel
- For Use With Ball Bushing Bearing
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # QS 1/2 L 12
- Zoro # G3044474
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 12 in |
Dia. Tolerance Max. | 0.4995 in |
Dia. Tolerance Min. | 0.499 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.499 in - 0.4995 in |
Diameter Tolerance - Maximum | 0.5 in |
Diameter Tolerance - Minimum | 0.499 in |
Overall Length | 12 in |
Diameter | 1/2 in |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R83F03G, 3 micron, Outside-In (MF0614308)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 4.6A (KDRMA24L1)
- AMI BEARINGS SINGLE ROW BALL BEARING - 35MM ZINC WIDE SET SCREW WHITE 4-BOLT FLANGE (UCFPL207MZ2W)
- DODGE Type E Bearings, F4B-E-208R TYPE E-XTRA (F4B-E-208R TYPE E-XTRA)
- THOMSON Shaft, 440C SS, 0.750 In D, 12 In (QSSS 3/4 L 12)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 42 In (QS 3/8 L 42)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 24 In (QS 5/8 L 24)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 12 In (1 SOFT CTL 12)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 48 In (3/4 SOFT CTL X 48)
- THOMSON Annealed Shaft, Steel, 0.750 In D, 22 In (3/4L SMAE CTL X 22)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 72 In (QS 1/2 L 72)
- Thomson Linear Bearings & Guides