Shop All Linear Shafts & Support Rails
Thomson
Shaft, 440C SS, 1.250 In D, 36 In
Mfr # QSSS 1 1/4 L 36
Zoro # G0615072
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Material Stainless Steel
- Finish Unfinished
- Dia. Tolerance Min. 1.249 in
- Type Solid Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QSSS 1 1/4 L 36
- Zoro # G0615072
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/4 in |
Length | 36 in |
Dia. Tolerance Min. | 1.249 in |
Dia. Tolerance Max. | 1.25 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 1.249 in - 1.25 in |
Diameter | 1 1/4 in |
Diameter Tolerance - Maximum | 1.25 in |
Diameter Tolerance - Minimum | 1.249 in |
Length Tolerance | 0.03 in |
Overall Length | 36 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA Spatula 2-1/2 In Metal Handle Green .020 (260C-ESD)
- DAYTON Motor, PSC, 1/4hp, 1075/3,208-230, Ring/Stud (7E648)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- TRITAN QD Bushing, Double Split, 0.875-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 7/8)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 24 In (5/8 SOFT CTL X 24)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 48 In (1/2 SOFT CTL X 48)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 72 In (QS 1 L 72)
- THOMSON Shaft, Carbon Steel, 25 mm, 1000 mm (QS 25 MM 1000)
- THOMSON Shaft, Carbon Steel, 25 mm, 2000 mm (25MM SOFT CTL X 2000MM)
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm (20MM SOFT CTL X 500MM)
- THOMSON Shaft, 440C SS, 1.000 In D, 48 In (QS 1 L SS X 48)
- Thomson Linear Shafts & Support Rails