Shop All Linear Shafts & Support Rails
Thomson
Shaft, 440C SS, 1.000 In D, 12 In
Mfr # QS 1 L SS X 12
Zoro # G0832535
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material Stainless Steel
- Min. Surface Hardness 50 RC
- For Use With Ball Bushing Bearing
- Dia. Tolerance Max. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 1 L SS X 12
- Zoro # G0832535
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 12 in |
Dia. Tolerance Max. | 1 in |
Dia. Tolerance Min. | 0.999 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.999 in - 1 in |
Diameter Tolerance - Minimum | 0.999 in |
Diameter | 1 in |
Diameter Tolerance - Maximum | 1 in |
Overall Length | 12 in |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 1/2in Spring Guard Steel Flexible Hose Protector, 13mm, 10 Feet (WL-J-SG-050-10)
- KOYO Needle Roller Brg, 81208, 1/2in Bore, Open (RC-081208)
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (6FLV1)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 46'' Long x 6 Ribs Wide - 460J6 (460J6)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 9 In (QS 1/4 L 9)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 48 In (QS 3/4 L 48)
- THOMSON Plastic Rail Plugs, OD 15 mm, PK25 (531HP35)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 18 In (QS 3/4 L 18)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 48 In (QS 1 1/2 L 48)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 36 In (5/8 SOFT CTL X 36)
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm (20MM SOFT CTL X 1500MM)
- Thomson Linear Shafts & Support Rails