Shop All Linear Shafts & Support Rails
Thomson
Shaft, 440C SS, 0.750 In D, 18 In
Mfr # QS 3/4 L SS X 18
Zoro # G1300756
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Material Stainless Steel
- Min. Surface Hardness 50 RC
- Type Solid Shaft
- Dia. Tolerance Min. 0.749 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 3/4 L SS X 18
- Zoro # G1300756
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 18 in |
Dia. Tolerance Min. | 0.749 in |
Dia. Tolerance Max. | 0.7495 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.749 in - 0.7495 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Maximum | 0.75 in |
Diameter | 3/4 in |
Overall Length | 18 in |
Diameter Tolerance - Minimum | 0.749 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hex Nipple, MP-MP, 5404-04-04 (5404-04-04)
- X1 TOOLS 1/2 Hose Clamp 48 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x48)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/2 (1J743-8-8)
- TRICO Streamliner(TM) M Service Pack, PL6 (33361)
- THOMSON Shaft, 440C SS, 0.750 In D, 24 In (QSSS 3/4 L 24)
- THOMSON Shaft, 440C SS, 0.750 In D, 12 In (QSSS 3/4 L 12)
- THOMSON Shaft, 440C SS, 0.750 In D, 36 In (QSSS 3/4 L 36)
- THOMSON Support Rail, Steel, .500 In D, 24 In (LSR8-PDL24)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 6 In (QS 1 1/2 L 6)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (1 SOFT CTL 72)
- THOMSON Shaft, Carbon Steel, 12 mm, 500 mm (12MM SOFT CTL X 500MM)
- Thomson Linear Bearings & Guides