Shop All Linear Shafts & Support Rails
Thomson
Shaft, 440C SS, 0.625 In D, 36 In
Mfr # QSSS 5/8 L 36
Zoro # G0782372
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Material Stainless Steel
- Dia. Tolerance Max. 0.6245 in
- Finish Unfinished
- For Use With Ball Bushing Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QSSS 5/8 L 36
- Zoro # G0782372
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 5/8 in |
Length | 36 in |
Dia. Tolerance Max. | 0.6245 in |
Dia. Tolerance Min. | 0.624 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.624 in - 0.6245 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Maximum | 0.625 in |
Diameter | 5/8 in |
Overall Length | 36 in |
Diameter Tolerance - Minimum | 0.624 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Swivel Flange SNCS-32 (SNCS-32)
- SOLBERG Inlet Filter, 6 Flange Out, 1100 Max CFM (F-275P-600F)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x15/16)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/8 Inch Male NPT (CPA421)
- THOMSON Shaft, 440C SS, 0.625 In D, 24 In (QSSS 5/8 L 24)
- THOMSON Shaft, 1566 Steel, 1.000 In D, 15 In (QS 1 L 15)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 12 In (QS 1/4 L 12)
- THOMSON Support Rail, Aluminum, .500 In D, 24 In (SR8)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 36 In (QS 3/8 L 36)
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm (QS 20 MM 1000)
- ONDRIVES.US Keyless Rotary Shaft, 2 in L, 17-4PH SS (GP2187-20)
- Thomson Linear Bearings & Guides