Shop All Linear Shafts & Support Rails
Thomson
Shaft, 440C SS, 0.500 In D, 60 In
Mfr # QSSS 1/2 L 60
Zoro # G2749853
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Length 60 in
- Material Stainless Steel
- Dia. Tolerance Max. 0.5 in
- Type Solid Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QSSS 1/2 L 60
- Zoro # G2749853
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 60 in |
Dia. Tolerance Max. | 0.5 in |
Dia. Tolerance Min. | 0.499 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.499 in - 0.5 in |
Diameter | 1/2 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | 0.499 in |
Diameter Tolerance - Maximum | 0.5 in |
Overall Length | 60 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-02AS)
- WILKERSON Compressed Air Filter, 150 psi, 4.8 In. W, Pipe Size: 1" NPT (F30-08-000)
- MISTY Ultra High Temp, 45 lb. (1003236)
- UNITED SALES Hex Conveyor Bearing, 1 In, 3.066 In (CB-301H87)
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm (25MM SOFT CTL X 1500MM)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 60 In (QS 1/4 L 60)
- THOMSON Shaft, Carbon Steel, 12 mm, 2000 mm (QS 12 MM 2000)
- THOMSON Rail Assy, Alum & Steel, 1.250 In D, 48 In (SRA20L48)
- THOMSON Shaft, 440C SS, 0.500 In D, 18 In (QSSS 1/2 L 18)
- THOMSON Support Rail, Aluminum, .750 In D, 24 In (SR12)
- THOMSON Support Rail, Aluminum, .750 In D, 48 In (SR12-PDL48)
- Thomson Linear Bearings & Guides