Shop All Linear Shafts & Support Rails
Thomson
Shaft, 440C SS, 0.375 In D, 18 In
Mfr # QS 3/8 L SS X 18
Zoro # G0676112
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Material Stainless Steel
- Finish Unfinished
- Dia. Tolerance Max. 0.375 in
- Type Solid Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 3/8 L SS X 18
- Zoro # G0676112
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/8 in |
Length | 18 in |
Dia. Tolerance Max. | 0.375 in |
Dia. Tolerance Min. | 0.374 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.374 in - 0.375 in |
Overall Length | 18 in |
Diameter | 3/8 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Maximum | 0.375 in |
Diameter Tolerance - Minimum | 0.374 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Pump/Motor Adapter, SAE B, 182TC-256TC (1952)
- DUALVEE Guide Wheel, 141 lbf Max Load Axial (W2SSX)
- X1 TOOLS 1 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1000x6)
- SUPCO FHP V Belt, 3L240 (3L240)
- THOMSON Shaft, 440C SS, 0.625 In D, 36 In (QSSS 5/8 L 36)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In (1 SOFT CTL 36)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 36 In (QS 1/2 L 36)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 30 In (QS 5/8 L 30)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 24 In (QS 1/4 L 24)
- THOMSON Support Rail, Aluminum, 0.500 In D, 24 In (SR8-PD)
- DUALVEE Track, Carbon Steel, 6 ft L, 1.062" W (T4-6)
- Thomson Linear Bearings & Guides