Shop All Linear Shafts & Support Rails
Thomson
Shaft, 440C SS, 0.375 In D, 12 In
Mfr # QSSS 3/8 L 12
Zoro # G0465997
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Material Stainless Steel
- Finish Unfinished
- For Use With Ball Bushing Bearing
- Dia. Tolerance Max. 0.3745 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QSSS 3/8 L 12
- Zoro # G0465997
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/8 in |
Length | 12 in |
Dia. Tolerance Max. | 0.3745 in |
Dia. Tolerance Min. | 0.374 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.374 in - 0.3745 in |
Overall Length | 12 in |
Diameter Tolerance - Minimum | 0.374 in |
Diameter Tolerance - Maximum | 0.375 in |
Diameter | 3/8 in |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 3/4" (29HZ02)
- FASCO HVAC Motor, 1/12 HP, 1550 rpm, 115/230V, 3.3 (D1127)
- SIOUX TOOLS SNAPON GUARD 7 in (2321)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (5KC49PN6051X)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 48 In (QS 3/8 L 48)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (QS 16 MM 2000)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 24 In (QS 1/4 L 24)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 12 In (QS 1 L 12)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 24 In (1/2 SOFT CTL X 24)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 72 In (QS 1 1/4 L 72)
- DUALVEE Track, Carbon Steel, 72.75" L, 0.875" W (T3727525)
- Thomson Linear Bearings & Guides