Shop All Linear Shafts & Support Rails
Thomson
Shaft, 440C SS, 0.250 In D, 60 In
Mfr # QSSS 1/4 L 60
Zoro # G3304192
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/4 in
- Length 60 in
- Material Stainless Steel
- Dia. Tolerance Min. 0.249 in
- Dia. Tolerance Max. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QSSS 1/4 L 60
- Zoro # G3304192
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/4 in |
Length | 60 in |
Dia. Tolerance Min. | 0.249 in |
Dia. Tolerance Max. | 0.25 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.249 in - 0.25 in |
Diameter | 1/4 in |
Overall Length | 60 in |
Diameter Tolerance - Minimum | 0.249 in |
Diameter Tolerance - Maximum | 0.25 in |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.249 in, Diameter Tolerance - Maximum 0.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Female Pipe X 3/4" Female Pipe, Tee (5605-12-12-12-FG)
- LOC-LINE Flat 5 Hole Nozzle, 1/2In, PK20 (59892)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-7/8" (7S178)
- PRIMEFIT Lincoln Plug Steel 1/4" x 1/4" Male NPT 25PCS (LP1414MS-B25-P)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 72 In (1/2 SOFT CTL X 72)
- THOMSON Shaft, Carbon Steel, 40 mm, 500 mm (QS 40 MM 500)
- THOMSON Shaft, Carbon Steel, 12 mm, 2000 mm (QS 12 MM 2000)
- THOMSON Shaft, 440C SS, 0.500 In D, 18 In (QSSS 1/2 L 18)
- THOMSON Annealed Shaft, Steel, 1.000 In D, 10 In (1L SMAE CTL X 10)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 48 In (QS 1 1/4 L 48)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- Thomson Linear Bearings & Guides