Shop All Linear Shafts & Support Rails
Thomson
Shaft, 440C SS, 0.250 In D, 48 In
Mfr # QSSS 1/4 L 48
Zoro # G1601887
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/4 in
- Material Stainless Steel
- Dia. Tolerance Max. 0.2495 in
- Finish Unfinished
- Min. Surface Hardness 50 RC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # QSSS 1/4 L 48
- Zoro # G1601887
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/4 in |
Length | 48 in |
Dia. Tolerance Max. | 0.2495 in |
Dia. Tolerance Min. | 0.249 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.249 in - 0.2495 in |
Length Tolerance | 0.03 in |
Overall Length | 48 in |
Diameter Tolerance - Minimum | 0.249 in |
Diameter Tolerance - Maximum | 0.25 in |
Diameter | 1/4 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 48 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.249 in, Diameter Tolerance - Maximum 0.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (31400100)
- PARKER Hydraulic Hose Adapter, 1.5" L, 6000 psi (1/2 GG-SS)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 55" (BX55)
- FASCO HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (D106)
- THOMSON Shaft, 440C SS, 0.750 In D, 12 In (QSSS 3/4 L 12)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 30 In (QS 1/2 L 30)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 60 In (3/4 SOFT CTL X 60)
- THOMSON Plastic Rail Plugs, OD 11 mm, PK25 (531HP25)
- THOMSON Shaft, 440C SS, 1.000 In D, 48 In (QS 1 L SS X 48)
- THOMSON Annealed Shaft, Steel, 1.000 In D, 16 In (1L SMAE CTL X 16)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- Thomson Linear Shafts & Support Rails