Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 1.500 In D, 48 In
Mfr # QS 1 1/2 L 48
Zoro # G1504194
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Length 48 in
- Material Carbon Steel
- Dia. Tolerance Min. 1.499 in
- Dia. Tolerance Max. 1.499 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 1 1/2 L 48
- Zoro # G1504194
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/2 in |
Length | 48 in |
Dia. Tolerance Min. | 1.499 in |
Dia. Tolerance Max. | 1.499 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 1.499 in - 1.499 in |
Diameter | 1 1/2 in |
Diameter Tolerance - Maximum | 1.499 in |
Length Tolerance | 0.03 in |
Overall Length | 48 in |
Diameter Tolerance - Minimum | 1.499 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 48 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 20 Micron, 4 GPM, PK2 (932019)
- NOBLES/TENNANT DRIVE MOTOR - BRUSH MOTOR W/GEARBOX, OFFSET - 36V 200RPM .75HP (397815)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 11 # of Teeth (50B11F-1)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A5L)
- THOMSON Shaft, Carbon Steel, 12 mm, 500 mm (QS 12 MM 500)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 24 In (QS 1 L 24)
- THOMSON Shaft, Carbon Steel, 30 mm, 200 mm (30MM SOFT CTL X 200MM)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (QS 16 MM 2000)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 15 In (QS 5/8 L 15)
- THOMSON Shaft, 440C SS, 1.500 In D, 36 In (QSSS 1 1/2 L 36)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (QSCP 1 L 24)
- Thomson Linear Bearings & Guides