Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 1.500 In D, 12 In
Mfr # QS 1 1/2 L 12
Zoro # G2374583
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Length 12 in
- Material Carbon Steel
- Dia. Tolerance Max. 1.499 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 1 1/2 L 12
- Zoro # G2374583
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/2 in |
Length | 12 in |
Dia. Tolerance Max. | 1.499 in |
Dia. Tolerance Min. | 1.499 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 1.499 in - 1.499 in |
Diameter Tolerance - Minimum | 1.499 in |
Diameter | 1 1/2 in |
Overall Length | 12 in |
Diameter Tolerance - Maximum | 1.499 in |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket John Deere 870 (Fan Belt) Compact Tractor Replacement Belt, A38 (A38)
- NORD NEMA C-face Brakemotor, 1.0 HP (SK80LP/4-56C-CUS-BRE10-HL-TW)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft. Length, 300 psi (C-LPL-425-425)
- BAND-IT Band Tensioning Ratchet Tool (GRC400)
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm (20MM SOFT CTL X 1500MM)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 30 In (QS 1 L 30)
- THOMSON Rail Assy, Alum & Steel, 0.750 In D, 48 In (SRA12L48)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 72 In (QS 1 1/4 L 72)
- THOMSON Shaft, Carbon Steel, 10 mm, 500 mm (10MM SOFT CTL X 500MM)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 30 In (QS 5/8 L 30)
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 600 mm L (NIM08SS-0600-SL)
- Thomson Linear Bearings & Guides