Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 1.250 In D, 60 In
Mfr # QS 1 1/4 L 60
Zoro # G2533465
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Length 60 in
- Material Carbon Steel
- Dia. Tolerance Max. 1.25 in
- Min. Surface Hardness 60 RC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 1 1/4 L 60
- Zoro # G2533465
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/4 in |
Length | 60 in |
Dia. Tolerance Max. | 1.25 in |
Dia. Tolerance Min. | 1.249 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 1.249 in - 1.25 in |
Diameter Tolerance - Maximum | 1.25 in |
Diameter Tolerance - Minimum | 1.249 in |
Length Tolerance | 0.03 in |
Overall Length | 60 in |
Diameter | 1 1/4 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/BX63 Banded Cogged V-Belt, 66" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX63)
- SIMPLEX R104, 10 ton Capacity, 4.19 in (106, 4 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R104)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (AK21X1/2)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6519)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 9 In (QS 1/2 L 9)
- THOMSON Support Rail, Aluminum, 1.00 In D, 48 In (SR16L48)
- THOMSON Shaft, Carbon Steel, 30 mm, 500 mm (QS 30 MM 500)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 36 In (1/2 SOFT CTL X 36)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 24 In (5/8 SOFT CTL X 24)
- THOMSON Shaft, 440C SS, 0.750 In D, 12 In (QSSS 3/4 L 12)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 30 In (QS 5/8 L 30)
- Thomson Linear Bearings & Guides