Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 1.250 In D, 36 In
Mfr # QS 1 1/4 L 36
Zoro # G1422057
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Length 36 in
- Material Carbon Steel
- Type Solid Shaft
- Dia. Tolerance Min. 1.249 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 1 1/4 L 36
- Zoro # G1422057
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/4 in |
Length | 36 in |
Dia. Tolerance Min. | 1.249 in |
Dia. Tolerance Max. | 1.25 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 1.249 in - 1.25 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Maximum | 1.25 in |
Diameter Tolerance - Minimum | 1.249 in |
Diameter | 1 1/4 in |
Overall Length | 36 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VZWM-L-M22C-G12-F4 (VZWM-L-M22C-G12-F4)
- TRITAN Radial Ball Bearing, PS, 45mm, 61809ZZ (61809 ZZ PRX)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/4 In (SH114)
- DODGE Torque-Tamer Friction Disc, For Use With Torque-Tamer Size 70 Mechanical Clutch (096068)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 18 In (QS 5/8 L 18)
- THOMSON Shaft, Carbon Steel, 10 mm, 2000 mm (10MM SOFT CTL X 2000M)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 48 In (3/4 SOFT CTL X 48)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 24 In (QS 1/2 L 24)
- THOMSON Shaft, Carbon Steel, 20 mm, 200 mm (20MM SOFT CTL X 200MM)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 36 In (QS 5/8 L 36)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-411)
- Thomson Linear Shafts & Support Rails