Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 1.250 In D, 24 In
Mfr # QS 1 1/4 L 24
Zoro # G0262726
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Length 24 in
- Material Carbon Steel
- Finish Unfinished
- Min. Surface Hardness 60 RC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 1 1/4 L 24
- Zoro # G0262726
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/4 in |
Length | 24 in |
Dia. Tolerance Min. | 1.249 in |
Dia. Tolerance Max. | 1.25 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 1.249 in - 1.25 in |
Diameter Tolerance - Maximum | 1.25 in |
Diameter Tolerance - Minimum | 1.249 in |
Length Tolerance | 0.03 in |
Diameter | 1 1/4 in |
Overall Length | 24 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle Rama Pack (51849)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1155 rpm (6WY54)
- BAILEY Universal Joint Assemblies (Standard Series): 1 1/8 in. x 1 1/8 in. I.D., 1/4 in. Keyway (133017)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel (SP-19-F)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 6 In (QS 1/2 L 6)
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (20MM SOFT CTL X 2000MM)
- THOMSON Shaft, Carbon Steel, 25 mm, 1000 mm (25MM SOFT CTL X 1000MM)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 48 In (QS 1 1/2 L 48)
- THOMSON Shaft, Carbon Steel, 10 mm, 1200 mm (10MM SOFT CTL X 1200M)
- THOMSON Shaft, 440C SS, 0.625 In D, 24 In (QSSS 5/8 L 24)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 18 In (QS 1/2 L 18)
- Thomson Linear Shafts & Support Rails