Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 1.000 In D, 15 In
Mfr # QS 1 L 15
Zoro # G0489282
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Length 15 in
- Material Carbon Steel
- Type Solid Shaft
- Min. Surface Hardness 60 RC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 1 L 15
- Zoro # G0489282
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 15 in |
Dia. Tolerance Min. | 0.999 in |
Dia. Tolerance Max. | 1 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.999 in - 1 in |
Overall Length | 15 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Maximum | 1 in |
Diameter Tolerance - Minimum | 0.999 in |
Diameter | 1 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 15 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 1/4" (5802S)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV4-490)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia, 50 ft Length, 300 psi (7850 OLP)
- D&D 153" Outside Length, 2/3" Top Width, 1 Ribs (B150)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 6 In (QS 5/8 L 6)
- THOMSON Rail Assy, Alum & Steel, 1.250 In D, 48 In (SRA20L48)
- THOMSON Shaft, 1566 Steel, 0.750 In D, 72 In (QS 3/4 L PD 72)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 6 In (QS 3/4 L 6)
- THOMSON Shaft, Carbon Steel, 30 mm, 500 mm (QS 30 MM 500)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 72 In (QS 1 1/4 L 72)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 72 In (5/8 SOFT CTL X 72)
- Thomson Linear Shafts & Support Rails