Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 0.750 In D, 72 In
Mfr # QS 3/4 L PD 72
Zoro # G2262951
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Length 72 in
- Material Carbon Steel
- Bolt Size #10
- Mounting Hole from Shaft End 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 3/4 L PD 72
- Zoro # G2262951
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 72 in |
Bolt Size | #10 |
Dimension G | #10-32 |
Dia. Tolerance Min. | 0.749 in |
Thread Size | #10-32 |
Dimension Y | 3 in |
Dimension X | 6 in |
Dia. Tolerance Max. | 0.75 in |
Diameter Tolerance Class | Class L |
Diameter | 3/4 in |
Diameter Tolerance - Minimum | 0.749 in |
Mounting Hole Diameter | 0.19 in |
Diameter Tolerance - Maximum | 0.75 in |
Overall Length | 72 in |
Mounting Hole Thread Size | #10-32 |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 72 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size #10-32, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center 6 in, Mounting Hole Center to Shaft End 3 in, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 9.7 cu in/rev, 4 Bolt (101-1004)
- NTN NTN 7212B, Angular Contact Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (7212B)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- DAYTON Pneumatic Ball Vibrator, Force 451 Lb (1DYP2)
- THOMSON Support Rail, Aluminum, .750 In D, 48 In (SR12-PDL48)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 48 In (3/4 SOFT CTL X 48)
- THOMSON Shaft, Carbon Steel, 16 mm, 500 mm (QS 16 MM 500)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 48 In (QS 1/2 L 48)
- THOMSON Shaft, Carbon Steel, 10 mm, 2000 mm (10MM SOFT CTL X 2000M)
- THOMSON Plastic Rail Plugs, OD 15 mm, PK25 (531HP35)
- THOMSON Annealed Shaft, Steel, 0.750 In D, 18 In (3/4L SMAE CTL X 18)
- Thomson Linear Shafts & Support Rails