Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 0.625 In D, 6 In
Mfr # QS 5/8 L 6
Zoro # G1178545
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Length 6 in
- Material Carbon Steel
- Finish Unfinished
- For Use With Ball Bushing Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 5/8 L 6
- Zoro # G1178545
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 5/8 in |
Length | 6 in |
Dia. Tolerance Max. | 0.625 in |
Dia. Tolerance Min. | 0.624 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.624 in - 0.625 in |
Diameter Tolerance - Maximum | 0.625 in |
Diameter | 5/8 in |
Overall Length | 6 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | 0.624 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm, 60Hz (5RHT9)
- LOCKNLUBE Quick-Lock Grease Coupler, 1/8" NPT (LOCKNLUBE)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 447 RE BELT)
- SKF Needle Brgs, #IR28X32X20 (IR28X32X20)
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm (QS 20 MM 1000)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 24 In (QS 1 L 24)
- THOMSON Tube, Steel, 1.000 In D, 60 In (1 L TU CTL X 60)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (1 SOFT CTL 48)
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm (20MM SOFT CTL X 1000MM)
- THOMSON Shaft, Carbon Steel, 12 mm, 500 mm (12MM SOFT CTL X 500MM)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 12 In (QS 1/2 L 12)
- Thomson Linear Bearings & Guides