Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 0.625 In D, 36 In
Mfr # QS 5/8 L 36
Zoro # G1829037
original price:
$42.49
5% off
new price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Length 36 in
- Material Carbon Steel
- Min. Surface Hardness 60 RC
- Dia. Tolerance Max. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 5/8 L 36
- Zoro # G1829037
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 5/8 in |
Length | 36 in |
Dia. Tolerance Max. | 0.625 in |
Dia. Tolerance Min. | 0.624 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.624 in - 0.625 in |
Overall Length | 36 in |
Diameter Tolerance - Minimum | 0.624 in |
Diameter Tolerance - Maximum | 0.625 in |
Diameter | 5/8 in |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC PASG30S8S, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG30S8S)
- AMRAD ENGINEERING ROUND MOTOR RUN CAPACITOR, 25/5 MFD, 370/440 VAC (USA2225)
- CARLISLE 1280-8MPT-20 Panther Synchronous Belt (1280-8MPT-20)
- NATIONAL Small Bore Inch Seal, 471551 (471551)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 18 In (QS 1 1/4 L 18)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 48 In (3/4 SOFT CTL X 48)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 12 In (QS 1 1/4 L 12)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 12 In (QS 3/4 L 12)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 12 In (QS 1/2 L 12)
- THOMSON Shaft, 440C SS, 0.750 In D, 24 In (QSSS 3/4 L 24)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-10)
- Thomson Linear Shafts & Support Rails