Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 0.625 In D, 18 In
Mfr # QS 5/8 L 18
Zoro # G1936121
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Length 18 in
- Material Carbon Steel
- For Use With Ball Bushing Bearing
- Dia. Tolerance Max. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # QS 5/8 L 18
- Zoro # G1936121
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 5/8 in |
Length | 18 in |
Dia. Tolerance Max. | 0.625 in |
Dia. Tolerance Min. | 0.624 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.624 in - 0.625 in |
Diameter | 5/8 in |
Diameter Tolerance - Minimum | 0.624 in |
Diameter Tolerance - Maximum | 0.625 in |
Length Tolerance | 0.03 in |
Overall Length | 18 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Ball Bearing, 80mm Bore, 125mm, Sealed (6016 2RS C3 G93)
- BESTORQ Bestorq Double Side Timing Belt Model D1000H100 - 100 in Outside Length - 1 in Top Width (D1000H100)
- STANLEY ENGINEERED FASTENING Nosepiece, For All POP(R) Riveter Tools, Type: 5/32" (PRN514)
- CAMPBELL HAUSFELD Air Compressor, 80 gal., 1 Stage 5HP/1PH (CE4104)
- THOMSON Shaft, 440C SS, 1.000 In D, 24 In (QSSS 1 L 24)
- THOMSON Annealed Shaft, Steel, 0.750 In D, 18 In (3/4L SMAE CTL X 18)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 48 In (1-1/4 SOFT CTL X 48)
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm (QS 20 MM 1500)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 36 In (QSCP 1/2 L 36)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 36 In (QS 3/8 L 36)
- THOMSON Support Rail, Aluminum, .750 In D, 24 In (SR12)
- Thomson Linear Bearings & Guides