Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 0.375 In D, 9 In
Mfr # QS 3/8 L 9
Zoro # G2614141
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Length 9 in
- Material Carbon Steel
- Finish Unfinished
- Type Solid Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 3/8 L 9
- Zoro # G2614141
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/8 in |
Length | 9 in |
Dia. Tolerance Max. | 0.375 in |
Dia. Tolerance Min. | 0.374 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.374 in - 0.375 in |
Diameter Tolerance - Maximum | 0.375 in |
Overall Length | 9 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | 0.374 in |
Diameter | 3/8 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 9 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Brass Hose Ferrule, 1/2" OD, PK100 (1654-2BK)
- TOMPKINS Hydraulic Fitting-Steel12MJ-06MOR (6400-12-06)
- DIXON Wilkerson by Filter Bowl with Bowl Guard and Manual Drain, For Use with F08 Filter, Plastic (GRP-96-712)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.25-in. OD (AK32 X 7/8)
- THOMSON Annealed Shaft, Steel, 1.000 In D, 28 In (1L SMAE CTL X 28)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 12 In (1 SOFT CTL 12)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 9 In (QS 1/2 L 9)
- THOMSON Support Rail, Aluminum, .750 In D, 48 In (SR12-PDL48)
- THOMSON Support Rail, Aluminum, .750 In D, 48 In (SR12L48)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 6 In (QS 3/8 L 6)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1875-360)
- Thomson Linear Shafts & Support Rails