Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 0.375 In D, 60 In
Mfr # QS 3/8 L 60
Zoro # G1092411
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Length 60 in
- Material Carbon Steel
- For Use With Ball Bushing Bearing
- Dia. Tolerance Max. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 3/8 L 60
- Zoro # G1092411
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/8 in |
Length | 60 in |
Dia. Tolerance Max. | 0.375 in |
Dia. Tolerance Min. | 0.374 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.374 in - 0.375 in |
Diameter | 3/8 in |
Diameter Tolerance - Minimum | 0.374 in |
Overall Length | 60 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Maximum | 0.375 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X12)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX425)
- INA Linear Ball Bearings Max Cube KG, KS, KT, KX Linear ball bearings KXinch (KX24PP)
- KRYTOX Lubricant Oil, GPL-106, Bottle, 0.5kg (GPL-106)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (QS 1 L PD 72)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 6 In (QS 1 1/2 L 6)
- THOMSON Support Rail, Steel, 1.250 In D, 48 In (LSR-20-PD)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 15 In (QS 1 1/2 L 15)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 42 In (QS 1 L 42)
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm (30MM SOFT CTL X 1500MM)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 60 In (NIL08-060.000)
- Thomson Linear Shafts & Support Rails