Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 0.250 In D, 9 In
Mfr # QS 1/4 L 9
Zoro # G0900164
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/4 in
- Material Carbon Steel
- Min. Surface Hardness 60 RC
- Dia. Tolerance Min. 0.249 in
- Type Solid Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 1/4 L 9
- Zoro # G0900164
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/4 in |
Length | 9 in |
Dia. Tolerance Min. | 0.249 in |
Dia. Tolerance Max. | 0.2495 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.249 in - 0.2495 in |
Overall Length | 9 in |
Diameter Tolerance - Minimum | 0.249 in |
Length Tolerance | 0.03 in |
Diameter | 1/4 in |
Diameter Tolerance - Maximum | 0.25 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 9 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.249 in, Diameter Tolerance - Maximum 0.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Accumulator, Bladder (BA02B3T01P2GRG)
- POWERMATE Pressure Switch, 105-135 psi, 4 Port (034-0226RP)
- BESTORQ 8M Timing Belts, 1440-8M-32 (1440-8M-32)
- KROIL 16.5 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 12PK (SK162C)
- THOMSON Support Rail, Aluminum, 1.00 In D, 48 In (SR16L48)
- THOMSON Tube, Steel, 1.000 In D, 12 In (1 L TU CTL X 12)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 42 In (QS 1 1/2 L 42)
- THOMSON Plastic Rail Plugs, OD 15 mm, PK25 (531HP30)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 72 In (5/8 SOFT CTL X 72)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 36 In (5/8 SOFT CTL X 36)
- ONDRIVES.US Linear Shaft Support, 38 mm H (SBLM-16)
- Thomson Linear Bearings & Guides