Shop All Linear Shafts & Support Rails
Thomson
Shaft, 1566 Steel, 0.250 In D, 18 In
Mfr # QS 1/4 L 18
Zoro # G0519127
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/4 in
- Length 18 in
- Material Carbon Steel
- For Use With Ball Bushing Bearing
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 1/4 L 18
- Zoro # G0519127
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/4 in |
Length | 18 in |
Dia. Tolerance Min. | 0.249 in |
Dia. Tolerance Max. | 0.25 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.249 in - 0.25 in |
Overall Length | 18 in |
Diameter | 1/4 in |
Diameter Tolerance - Maximum | 0.25 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | 0.249 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.249 in, Diameter Tolerance - Maximum 0.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Nipple, NPT Threaded Plated ST, 3" (STC35)
- CARTER BEARINGS 1.75", Hi-Roller, Plain (PHR-175-A)
- FOSTER Industrial Interchange, Plug, 303 SS, 3/8" (40-4S/S)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 40DNZ25, Pressure Line, 25 micron, Outside-In (MF0436165)
- THOMSON Shaft, Carbon Steel, 20 mm, 200 mm (20MM SOFT CTL X 200MM)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 72 In (QS 1 L 72)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 24 In (QS 3/4 L PD 24)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 42 In (QS 1 L 42)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 18 In (QS 3/8 L 18)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (QSCP 1 L 24)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 12 In (NIL16-012.000)
- Thomson Linear Bearings & Guides