Shop All Linear Seals & Rings
Thomson
Seals, Inch
Mfr # S500
Zoro # G1920414
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.5 in
- Outside Dia. 0.879 in
- For Use With SUPER-8 or A-81420
- Width (In.) 0.125 in
- Accessory Type Closed Bearing Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # S500
- Zoro # G1920414
- Country of Origin China
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.5 in |
Outside Dia. | 0.879 in |
Width (In.) | 0.125 in |
For Nominal Shaft/Bore Diameter | 0.5 in |
Outside Diameter | 0.879 in |
Inside Diameter | 0.5 in |
Details
Item | Double Acting Seal |
For Use With | SUPER-8 or A-81420 |
Accessory Type | Closed Bearing Seal |
Material | Rubber, Steel |
Seal Type | Closed |
Compatible Series | Super |
Compatible Manufacturer Model Number | 81420, Super8 |
Thickness | 0.125 in |
Description
Double Acting Seal, For Nominal Shaft/Bore Diameter 0.5 in, Outside Diameter 0.879 in, Compatible Manufacturer Model Number 81420, Super8, Compatible Series Super, Inside Diameter 0.5 in, Thickness 0.125 in, Material Rubber, Steel, Seal Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B16)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZR05025-05-11-G)
- GATES Micro-V Belts, 380J6 (380J6)
- GATES PowerGrip HTD Belts, 2100-5M-09 (2100-5M-09)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- THOMSON Double Seal, ID 1.250 In, OD 2.004 In (S1250)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- THOMSON Seals, Inch (S1000)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20)
- THOMSON Retaining Ring, Inside Dia 0.750 In (PR750)
- NATIONAL Small Bore Metric Seals, 50X75X10-RLS35-S (50X75X10-RLS35-S)
- Thomson Linear Bearings & Guides