Shop All Linear Seals & Rings
Thomson
Seals, Inch
Mfr # S1000
Zoro # G1506276
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1.567 in
- For Use With SSU-16 or SUPER-16 or A-162536
- Width (In.) 0.187 in
- Material Rubber, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # S1000
- Zoro # G1506276
- Country of Origin China
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1.567 in |
Width (In.) | 0.187 in |
Outside Diameter | 1.567 in |
Inside Diameter | 1 in |
For Nominal Shaft/Bore Diameter | 1 in |
Details
Item | Double Acting Seal |
For Use With | SSU-16 or SUPER-16 or A-162536 |
Material | Rubber, Steel |
Accessory Type | Closed Bearing Seal |
Compatible Series | Super |
Seal Type | Closed |
Compatible Manufacturer Model Number | 162536, SSU16, Super16 |
Thickness | 0.187 in |
Description
Double Acting Seal, For Nominal Shaft/Bore Diameter 1 in, Outside Diameter 1.567 in, Compatible Manufacturer Model Number 162536, SSU16, Super16, Compatible Series Super, Inside Diameter 1 in, Thickness 0.187 in, Material Rubber, Steel, Seal Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 205 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1 in Bore (124173)
- ARO Auto Drain, For ARO 2000 & 3000 Series (104315)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (5296070)
- BALDOR-RELIANCE Permanent Magnet Motor, 1/2 HP, 1750 rpm (CDP3330)
- THOMSON Double Seal, ID 1.250 In, OD 2.004 In (S1250)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- THOMSON Double Seal, ID 0.625 In, OD 1.129 In (S625)
- THOMSON Retaining Ring, Inside Dia 0.750 In (PR750)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- CHICAGO RAWHIDE Small Bore Seals, #11123 (11123)
- Thomson Linear Seals & Rings