Shop All Linear Guides
Thomson
Roller Rail, 1000mm L, 35 mm W, 32 mm H
Mfr # 522P35A+1000
Zoro # G1449296
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series
- Overall Length 1,000 mm
- Overall Width 34 mm
- Overall Height 32 mm
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 522P35A+1000
- Zoro # G1449296
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 1,000 mm |
Overall Width | 34 mm |
Overall Height | 32 mm |
Thread Size | M8 |
Dimension B1 | 34 mm |
Dimension Y1/Y2 | 20 mm |
Dimension F2 | 15 mm |
Mounting Hole Size | 15 mm |
Dimension G2 | 15 mm |
Dimension X | 40 mm |
Dimension G1 | 10 mm |
Dimension J1 | 32 mm |
Dimension F1 | 9 mm |
Size | 35 |
Dimension S3 | M8 |
Nominal Rail Size | 35 |
Manufacturer Size | 35 |
Description
Profile Roller Rail, Overall Length 1,000 mm, Overall Width 34 mm, Overall Height 32 mm, Rail Material Steel, Manufacturer Size 35, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Roller Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 40 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK77 x 1 (BK771)
- DODGE 1615 X 1 3/8-KW Taper Lock Bushing (119054 1615 X1-3/8)
- SPEEDAIRE Switch, Pressure (P14202A)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Male Air Hose Connectors 4PK (66524)
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- THOMSON Profile Ball Rail, 1000mm L, 20 W, 19 H (521H20A+1000)
- THOMSON Profile Ball Rail, 1240mm L, 20 W, 19 H (521H20A+1240)
- THOMSON Assy Rail, For2HVX5-9, 2HVY1-5, 2HWC3, 2HWE3 (531MT25)
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H (521H25A+340)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- PBC LINEAR End Stop, 1.375 In L, 0.750 W, 0.242 H (PAC2246)
- Thomson Linear Guides