Shop All Linear Seals & Rings
Thomson
Retaining Ring, Inside Dia 0.750 In
Mfr # PR750
Zoro # G1179105
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.75 in
- For Use With SSU-12 or SUPER-12 or A-122026
- Dimension B 0.08 in
- Accessory Type Push-In (Internal) Retaining Ring
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # PR750
- Zoro # G1179105
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.75 in |
Dimension B | 0.08 in |
For Nominal Shaft/Bore Diameter | 0.75 in |
Inside Diameter | 1.25 in |
Details
Item | Internal Retaining Ring |
For Use With | SSU-12 or SUPER-12 or A-122026 |
Accessory Type | Push-In (Internal) Retaining Ring |
Material | Steel |
Ring Type | Internal |
For Bearing Type | Closed |
Compatible Manufacturer Model Number | A122026, SSU12, Super12, XA122026 |
Description
Internal Retaining Ring, For Nominal Shaft/Bore Diameter 0.75 in, For Bearing Type Closed, Ring Type Internal, Compatible Grainger Part Number 2LEV8, 4YRK8, 4YRL7, Compatible Manufacturer Model Number A122026, SSU12, Super12, XA122026, Inside Diameter 1.25 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS Grease Gun Adapter Seal-Off Dispenser (05-041)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (36VF37)
- EAGLE BELTING Round Belt Connector, Dia. 3/8 In, PK20 (L04CON10S)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR0580)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- THOMSON Retaining Ring (C1000)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- THOMSON Seals, Inch (S500)
- THOMSON Seals, Inch (S750)
- NATIONAL Small Bore Metric Seals, 15X28X7-R2LS32-S (15X28X7-R2LS32-S)
- Thomson Linear Bearings & Guides