Shop All Linear Seals & Rings
Thomson
Retaining Ring, Inside Dia 0.500 In
Mfr # PR500
Zoro # G0792321
product price: $2.15
/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.5 in
- For Use With SUPER-8 or A-81420
- Dimension B 0.08 in
- Accessory Type Push-In (Internal) Retaining Ring
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # PR500
- Zoro # G0792321
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.5 in |
Dimension B | 0.08 in |
Inside Diameter | 0.875 in |
For Nominal Shaft/Bore Diameter | 0.5 in |
Details
Item | Internal Retaining Ring |
For Use With | SUPER-8 or A-81420 |
Accessory Type | Push-In (Internal) Retaining Ring |
Material | Steel |
For Bearing Type | Closed |
Ring Type | Internal |
Compatible Manufacturer Model Number | A81014, Super8, XA81014 |
Description
Internal Retaining Ring, For Nominal Shaft/Bore Diameter 0.5 in, For Bearing Type Closed, Ring Type Internal, Compatible Grainger Part Number 2LEV4, Compatible Manufacturer Model Number A81014, Super8, XA81014, Inside Diameter 0.875 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Yoke Track Roller, Size 47, Bore 20 mm (NUTR20-A)
- FAFNIR Super Precision Angular Contact Ball Bearing, ABEC-7 9100 Series, Duplex - Medium (3MM9111WICRDUM)
- TOMPKINS Hydraulic Fitting-Steel06FOR-06MP (6404-06-06)
- ZORO SELECT Straight Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFK3)
- THOMSON Seals, Inch (S750)
- THOMSON Seals, Inch (S500)
- THOMSON Retaining Ring, Inside Dia 1.000 In (PR1000)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- THOMSON Double Seal, ID 1.500 In, OD 2.379 In (OPNS1500)
- CHICAGO RAWHIDE Small V-Rings, #400400 (400400)
- Thomson Linear Seals & Rings