Shop All Linear Seals & Rings
Thomson
Retaining Ring, ID 25 mm, OD 36.50 mm
Mfr # WRM25
Zoro # G2656053
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 25 mm
- Outside Dia. 36.5 mm
- For Use With Metric Super Smart and Multitrac
- Dimension T 1.75 mm
- Width (mm) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # WRM25
- Zoro # G2656053
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 36.5 mm |
Dimension T | 1.75 mm |
Width (mm) | 1.75 |
For Nominal Shaft/Bore Diameter | 25 mm |
Outside Diameter | 36.5 mm |
Inside Diameter | 36.5 mm |
Details
Item | External Retaining Ring |
For Use With | Metric Super Smart and Multitrac |
Accessory Type | Metric External Retaining Ring |
Material | Steel |
For Bearing Type | Closed |
Compatible Manufacturer Model Number | MAM25, SSEM25 |
Thickness | 1.75 mm |
Ring Type | External |
Description
External Retaining Ring, For Nominal Shaft/Bore Diameter 25 mm, Outside Diameter 36.5 mm, For Bearing Type Closed, Ring Type External, Compatible Grainger Part Number 2LFB4, Compatible Manufacturer Model Number MAM25, SSEM25, Inside Diameter 36.5 mm, Thickness 1.75 mm, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (36VF93)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6309ZZEC3 (6309ZZEC3)
- TIMKEN TIM-39433, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 39433 (39433)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- THOMSON Retaining Ring (C500)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- NATIONAL Small Bore Inch Seal, 481397 (481397)
- Thomson Linear Bearings & Guides