Shop All Linear Seals & Rings
Thomson
Retaining Ring, ID 1.000 In, OD 1.620 In
Mfr # C1000SS
Zoro # G3439213
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1.62 in
- For Use With SSU-16 or SUPER-16 or A-162536
- Width (In.) 0.062 in
- Dimension T 0.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # C1000SS
- Zoro # G3439213
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1.62 in |
Width (In.) | 0.062 in |
Dimension T | 0.062 |
Outside Diameter | 1.62 in |
For Nominal Shaft/Bore Diameter | 1 in |
Inside Diameter | 1.475 in |
Details
Item | External Retaining Ring |
For Use With | SSU-16 or SUPER-16 or A-162536 |
Accessory Type | Type C External Retaining Ring |
Material | Stainless Steel |
For Bearing Type | Closed, Open |
Thickness | 0.062 in |
Ring Type | External |
Compatible Manufacturer Model Number | A162536, SSU16, Super16 |
Description
External Retaining Ring, For Nominal Shaft/Bore Diameter 1 in, Outside Diameter 1.62 in, For Bearing Type Closed, Open, Ring Type External, Compatible Grainger Part Number 2LEW1, 2LEX3, 4YRL8, Compatible Manufacturer Model Number A162536, SSU16, Super16, Inside Diameter 1.475 in, Thickness 0.062 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 04MJ-03MJ Straight, 3PK (2403-04-03)
- COXREELS Hand Crank Storage Hose Reel, Multi-Cap (1125-4-325-BYXX)
- GAST Pca-10 Piston Pump Sep Drive (PCA-10)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Voltage: 115 V (53DN43)
- THOMSON Retaining Ring (C1000)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20)
- THOMSON Double Seal, ID 0.625 In, OD 1.129 In (S625)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- NATIONAL Small Bore Inch Seal, 240736 (240736)
- Thomson Linear Bearings & Guides