Shop All Linear Seals & Rings
Thomson
Retaining Ring, ID 0.750 In, OD 1.620 In
Mfr # W750SS
Zoro # G3169503
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 0.75 in
- Outside Dia. 1.62 in
- For Use With SSU-12 or SUPER-12 or A-122026
- Width (In.) 0.05 in
- Dimension T 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # W750SS
- Zoro # G3169503
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.75 in |
Outside Dia. | 1.62 in |
Width (In.) | 0.05 in |
Dimension T | 0.05 in |
Inside Diameter | 1.156 in |
For Nominal Shaft/Bore Diameter | 0.75 in |
Outside Diameter | 1.62 in |
Details
Item | External Retaining Ring |
For Use With | SSU-12 or SUPER-12 or A-122026 |
Material | Stainless Steel |
Accessory Type | Type W External Retaining Ring |
For Bearing Type | Closed |
Ring Type | External |
Compatible Manufacturer Model Number | A122026, SSU12, Super12 |
Thickness | 0.05 in |
Description
External Retaining Ring, For Nominal Shaft/Bore Diameter 0.75 in, Outside Diameter 1.62 in, For Bearing Type Closed, Ring Type External, Compatible Grainger Part Number 2LEV8, 4YRK8, 4YRL7, Compatible Manufacturer Model Number A122026, SSU12, Super12, Inside Diameter 1.156 in, Thickness 0.05 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for B128 Toro Wheel Horse 78390 belt, B128 (B128)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 5m (7000-40041-6350500)
- GATES Tri-Power Belts, AX20 (AX20)
- RULAND Shaft Collar, Clamp, 1Pc, 36mm, Steel (MCL-36-F)
- THOMSON Retaining Ring (C1000)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- THOMSON Retaining Ring, ID 1.000 In, OD 1.620 In (C1000SS)
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- THOMSON Double Seal, ID 0.625 In, OD 1.129 In (S625)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- CHICAGO RAWHIDE Small Bore Seals, #16084 (16084)
- Thomson Linear Seals & Rings