Shop All Linear Seals & Rings
Thomson
Retaining Ring, ID 0.500 In, OD 1.150 In
Mfr # W500SS
Zoro # G0473514
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.5 in
- Outside Dia. 1.15 in
- For Use With SUPER-8 or A-81420
- Dimension T 0.042 in
- Width (In.) 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # W500SS
- Zoro # G0473514
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.5 in |
Outside Dia. | 1.15 in |
Dimension T | 0.042 in |
Width (In.) | 0.042 in |
For Nominal Shaft/Bore Diameter | 0.5 in |
Inside Diameter | 0.81 in |
Outside Diameter | 1.16 in |
Details
Item | External Retaining Ring |
For Use With | SUPER-8 or A-81420 |
Accessory Type | Type W External Retaining Ring |
Material | Stainless Steel |
Thickness | 0.042 in |
Ring Type | External |
Compatible Manufacturer Model Number | A81420, Super8 |
For Bearing Type | Closed |
Description
External Retaining Ring, For Nominal Shaft/Bore Diameter 0.5 in, Outside Diameter 1.16 in, For Bearing Type Closed, Ring Type External, Compatible Grainger Part Number 2LEV4, 4YRL6, Compatible Manufacturer Model Number A81420, Super8, Inside Diameter 0.81 in, Thickness 0.042 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Pillow Block, 2-Bolt Base, P2B-SCEZ-104-PCR (127504 P2B SCEZ 104 PCR)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (6WA69)
- LENNOX Capacitor, 10Mfd, 370V, Le22W80 (22W80)
- FESTO Round Cylinder DSNU-50-250-PPV-A (DSNU-50-250-PPV-A)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- THOMSON Seals, Inch (S1000)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- THOMSON Seals, Inch (S750)
- THOMSON Retaining Ring (C500)
- NATIONAL Small Bore Metric Seals, 25X40X10-R2LS32-S (25X40X10-R2LS32-S)
- Thomson Linear Bearings & Guides