Shop All Linear Seals & Rings
Thomson
Retaining Ring, ID 0.370 In, OD 0.850 In
Mfr # W375
Zoro # G0571252
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.375 in
- Outside Dia. 0.85 in
- For Use With SUPER-6 or A-61014
- Dimension T 0.035 in
- Width (In.) 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # W375
- Zoro # G0571252
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.375 in |
Outside Dia. | 0.85 in |
Dimension T | 0.035 in |
Width (In.) | 0.035 in |
Inside Diameter | 0.579 in |
For Nominal Shaft/Bore Diameter | 0.375 in |
Outside Diameter | 0.87 in |
Details
Item | External Retaining Ring |
For Use With | SUPER-6 or A-61014 |
Accessory Type | Type W External Retaining Ring |
Material | Steel |
For Bearing Type | Closed |
Ring Type | External |
Thickness | 0.035 in |
Compatible Manufacturer Model Number | A61014, Super6 |
Description
External Retaining Ring, For Nominal Shaft/Bore Diameter 0.375 in, Outside Diameter 0.87 in, For Bearing Type Closed, Ring Type External, Compatible Grainger Part Number 2LET9, 2LEV3, Compatible Manufacturer Model Number A61014, Super6, Inside Diameter 0.579 in, Thickness 0.035 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 163" Outside Length, 2/3" Top Width, 1 Ribs (B160)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (288-334)
- BANDO S8M-840 Timing Belt, 250-S8M-840 (250-S8M-840)
- BOWER Tapered Roller Bearing Cone - 1.375 In Id X 0.771 In W (14138A)
- THOMSON Seals, Inch (S750)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20)
- THOMSON Retaining Ring, ID 1.000 In, OD 1.620 In (C1000SS)
- THOMSON Double Seal, ID 1.250 In, OD 2.004 In (S1250)
- THOMSON Retaining Ring, Inside Dia 0.750 In (PR750)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- Thomson Linear Seals & Rings