Shop All Linear Seals & Rings
Thomson
Retaining Ring, ID 0.250 In, OD 0.720 In
Mfr # W250
Zoro # G3115436
Sold in multiples of 7 for $13.93
$13.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.25 in
- Outside Dia. 0.72 in
- For Use With SUPER-4 or A-4812
- Width (In.) 0.035 in
- Dimension T 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # W250
- Zoro # G3115436
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.25 in |
Outside Dia. | 0.72 in |
Width (In.) | 0.035 in |
Dimension T | 0.035 in |
For Nominal Shaft/Bore Diameter | 0.25 in |
Inside Diameter | 0.461 in |
Outside Diameter | 0.74 in |
Details
Item | External Retaining Ring |
For Use With | SUPER-4 or A-4812 |
Material | Steel |
Accessory Type | Type W External Retaining Ring |
For Bearing Type | Closed |
Compatible Manufacturer Model Number | A4812, Super4 |
Ring Type | External |
Thickness | 0.035 in |
Description
External Retaining Ring, For Nominal Shaft/Bore Diameter 0.25 in, Outside Diameter 0.74 in, For Bearing Type Closed, Ring Type External, Compatible Grainger Part Number 2LET8, 2LEV2, Compatible Manufacturer Model Number A4812, Super4, Inside Diameter 0.461 in, Thickness 0.035 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, LH, #10-32 (CML3S)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (288600)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-1/8" (WE3H118)
- DAYTON Roller Chain, Riveted, 100-2 ANSI, 10 ft. (2YDZ1)
- THOMSON Double Seal, ID 1.250 In, OD 2.004 In (S1250)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- THOMSON Retaining Ring (C1000)
- THOMSON Double Seal, ID 0.625 In, OD 1.129 In (S625)
- THOMSON Seals, Inch (S500)
- NATIONAL Small Bore Inch Seal, 473215 (473215)
- Thomson Linear Bearings & Guides