Shop All Linear Seals & Rings
Thomson
Retaining Ring, ID 0.250 In, OD 0.550 In
Mfr # C250
Zoro # G2589693
product price: $2.39
/ea
Sold in multiples of 7 for $16.73
$16.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.25 in
- Outside Dia. 0.55 in
- For Use With SUPER-4 or A-4812
- Width (In.) 0.035 in
- Dimension T 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # C250
- Zoro # G2589693
- Country of Origin China
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.25 in |
Outside Dia. | 0.55 in |
Width (In.) | 0.035 in |
Dimension T | 0.035 in |
Inside Diameter | 0.469 in |
For Nominal Shaft/Bore Diameter | 0.25 in |
Outside Diameter | 0.55 in |
Details
Item | External Retaining Ring |
For Use With | SUPER-4 or A-4812 |
Accessory Type | Type C External Retaining Ring |
Material | Steel |
Thickness | 0.035 in |
Compatible Manufacturer Model Number | A4812, OPN4812, Super4, XA4812 |
Ring Type | External |
For Bearing Type | Closed, Open |
Description
External Retaining Ring, For Nominal Shaft/Bore Diameter 0.25 in, Outside Diameter 0.55 in, For Bearing Type Closed, Open, Ring Type External, Compatible Grainger Part Number 2LET8, 2LEV2, Compatible Manufacturer Model Number A4812, OPN4812, Super4, XA4812, Inside Diameter 0.469 in, Thickness 0.035 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SPB12)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Alum (MSP-34-A)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X06X06)
- LEESON Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (113256.00)
- THOMSON Retaining Ring, Inside Dia 1.000 In (PR1000)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- THOMSON Double Seal, ID 0.625 In, OD 1.129 In (S625)
- THOMSON Retaining Ring (C500)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20)
- NATIONAL Small Bore Metric Seals, 35X55X7-R2LS32-S (35X55X7-R2LS32-S)
- Thomson Linear Seals & Rings