Shop All Linear Seals & Rings
Thomson
Retaining Ring
Mfr # C750
Zoro # G0814712
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.75 in
- Outside Dia. 1.301 in
- For Use With SSU-12 or SUPER-12 or A-122026
- Width (In.) 0.05 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # C750
- Zoro # G0814712
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.75 in |
Outside Dia. | 1.301 in |
Width (In.) | 0.05 in |
Outside Diameter | 1.301 in |
For Nominal Shaft/Bore Diameter | 0.75 in |
Inside Diameter | 1.183 in |
Details
Item | External Retaining Ring |
For Use With | SSU-12 or SUPER-12 or A-122026 |
Material | Steel |
Accessory Type | Type C External Retaining Ring |
Thickness | 0.05 in |
Compatible Manufacturer Model Number | A122026, SSU12, Super12 |
For Bearing Type | Closed, Open |
Ring Type | External |
Description
External Retaining Ring, For Nominal Shaft/Bore Diameter 0.75 in, Outside Diameter 1.301 in, For Bearing Type Closed, Open, Ring Type External, Compatible Grainger Part Number 2LEV8, 4YRK8, 4YRL7, Compatible Manufacturer Model Number A122026, SSU12, Super12, Inside Diameter 1.183 in, Thickness 0.05 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Felt Washer (59083)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1 In. (AD2A 1)
- DODGE V-Belts, B108 BELT (B108 BELT)
- DDS Shaft Seal, 110 x 150 x 12 mm., TCV, Fluoro Rubber (11015012TCV)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- THOMSON Seals, Inch (S1000)
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- THOMSON Double Seal, ID 1.250 In, OD 2.004 In (S1250)
- THOMSON Retaining Ring (C500)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20)
- NATIONAL Small Bore Metric Seals, 40X52X6-R2LS32-S (40X52X6-R2LS32-S)
- Thomson Linear Bearings & Guides