Shop All Linear Seals & Rings
Thomson
Retaining Ring
Mfr # C500
Zoro # G0678212
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.5 in
- Outside Dia. 0.923 in
- For Use With SUPER-8 or A-81420
- Width (In.) 0.042 in
- Accessory Type Type C External Retaining Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # C500
- Zoro # G0678212
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.5 in |
Outside Dia. | 0.923 in |
Width (In.) | 0.042 in |
Outside Diameter | 0.923 in |
For Nominal Shaft/Bore Diameter | 0.5 in |
Inside Diameter | 0.825 in |
Details
Item | External Retaining Ring |
For Use With | SUPER-8 or A-81420 |
Accessory Type | Type C External Retaining Ring |
Material | Steel |
Compatible Manufacturer Model Number | A81420, OPN81420, Super8, XA81420 |
Ring Type | External |
Thickness | 0.042 in |
For Bearing Type | Closed, Open |
Description
External Retaining Ring, For Nominal Shaft/Bore Diameter 0.5 in, Outside Diameter 0.923 in, For Bearing Type Closed, Open, Ring Type External, Compatible Grainger Part Number 2LEV4, 2LFD6, 4YRL6, Compatible Manufacturer Model Number A81420, OPN81420, Super8, XA81420, Inside Diameter 0.825 in, Thickness 0.042 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 3 HP, 3470 RPM (191492.00)
- PBC LINEAR Pillow Block, 2.000" Bore, 10.000" (IPPW32G)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TENV, 1/3 HP, T3B (056T17E15516)
- ZORO SELECT Hose Clamp, 8 to 8-5/16 In, SAE 800, SS, PK5 (300110800)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- THOMSON Double Seal, ID 0.625 In, OD 1.129 In (S625)
- THOMSON Double Seal, ID 1.250 In, OD 2.004 In (S1250)
- THOMSON Seals, Inch (S500)
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- NATIONAL Small Bore Metric Seals, 20X40X10-R2LS32-S (20X40X10-R2LS32-S)
- Thomson Linear Seals & Rings