Shop All Linear Shafts & Support Rails
Thomson
Rail Assy, Alum & Steel, 1.500 In D, 24 In
Mfr # SRA24L24
Zoro # G0574481
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Material Aluminum Rail/1566 Carbon Steel Shaft
- For Use With Thomson Open Style Linear Bearings
- Mounting Hole Center to Center 8
- Mounting Hole from Shaft End 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SRA24L24
- Zoro # G0574481
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/2 in |
Length | 24 in |
Dimension E | 2.25 in |
Dimension B | 3 in |
Mounting Hole Size | 0.343 |
Bolt Size | 5/16 |
Dimension C | 0.69 in |
Base Width (In.) | 3 in |
Diameter Tolerance Class | Class L |
Shaft Length | 24 in |
Rail Base Overall Width | 3 in |
Shaft Diameter | 1 1/2 in |
Center Height | 2.5 in |
Description
Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 1 1/2 in, Shaft Length 24 in, Shaft Material Steel, Center Height 2.5 in, Rail Base Overall Width 3 in, Shaft Drilling Pre-Drilled, Support Rail Drilling Pre-Drilled, Surface Roughness 8 uin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 80" Outside Length, 5/8" Top Width, 1 Ribs (5LK800)
- TRITAN Pillow Block Bearing, Ball, 60mm Bore (UCP212-60MM)
- NOVAFLEX 2" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU81)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HC Frame (056B34F5327)
- THOMSON Shaft, Carbon Steel, 16 mm, 1200 mm (16MM SOFT CTL X 1200MM)
- THOMSON Support Rail, Aluminum, .750 In D, 24 In (SR12)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 36 In (5/8 SOFT CTL X 36)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (QS 1 L PD 48)
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm (QS 20 MM 500)
- THOMSON Shaft, Carbon Steel, 12 mm, 1000 mm (QS 12 MM 1000)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 36 In (QS 1 1/2 L 36)
- Thomson Linear Bearings & Guides