Shop All Linear Shafts & Support Rails
Thomson
Rail Assy, Alum & Steel, 1.000 In D, 48 In
Mfr # SRA16L48
Zoro # G2470991
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Length 48 in
- Material Aluminum Rail/1566 Carbon Steel Shaft
- Mounting Hole Size 0.281
- Mounting Surface to Shaft Center (In.) 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SRA16L48
- Zoro # G2470991
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 48 in |
Mounting Hole Size | 0.281 |
Base Width (In.) | 2.125 in |
Dimension B | 2.125 in |
Dimension C | 0.5 in |
Dimension E | 1.5 in |
Bolt Size | 1/4 |
Diameter Tolerance Class | Class L |
Shaft Length | 48 in |
Rail Base Overall Width | 2.125 in |
Center Height | 1.75 in |
Shaft Diameter | 1 in |
Description
Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 1 in, Shaft Length 48 in, Shaft Material Steel, Center Height 1.75 in, Rail Base Overall Width 2.125 in, Shaft Drilling Pre-Drilled, Support Rail Drilling Pre-Drilled, Surface Roughness 8 uin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (IN12.728.577.93SC)
- CLIMAX METAL PRODUCTS 2C-193-S Two-Piece Clamping Collar (2C-193-S)
- WEATHERHEAD Street Elbow 3/8 In Brass (3350X6)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (7600 OHP)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 48 In (5/8 SOFT CTL X 48)
- THOMSON Shaft, 440C SS, 1.000 In D, 18 In (QSSS 1 L 18)
- THOMSON Shaft, Carbon Steel, 30 mm, 500 mm (30MM SOFT CTL X 500MM)
- THOMSON Shaft, 440C SS, 0.750 In D, 36 In (QSSS 3/4 L 36)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 9 In (QS 1/4 L 9)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (QS 1 L PD 24)
- DUALVEE Track, Carbon Steel, 48.63" L, 0.625" W (T2486317)
- Thomson Linear Bearings & Guides