Shop All Linear Shafts & Support Rails
Thomson
Rail Assy, Alum & Steel, 0.750 In D, 48 In
Mfr # SRA12L48
Zoro # G1027695
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Length 48 in
- Material Aluminum Rail/1566 Carbon Steel Shaft
- Dimension B 1.75 in
- Mounting Hole Size 0.221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SRA12L48
- Zoro # G1027695
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 48 in |
Dimension B | 1.75 in |
Mounting Hole Size | 0.221 |
Dimension C | 0.375 in |
Dimension E | 1.25 in |
Base Width (In.) | 1.75 in |
Bolt Size | #10 |
Diameter Tolerance Class | Class L |
Shaft Diameter | 3/4 in |
Shaft Length | 48 in |
Rail Base Overall Width | 1.75 in |
Rail Mount Hole Thread Size | #10 |
Center Height | 1.5 in |
Description
Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 3/4 in, Shaft Length 48 in, Shaft Material Steel, Center Height 1.5 in, Rail Base Overall Width 1.75 in, Shaft Drilling Pre-Drilled, Support Rail Drilling Pre-Drilled, Rail Mount Hole Thread Size #10, Surface Roughness 8 uin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-9/16 to 3-1/2In, SAE 48, PK10 (5348)
- TOMPKINS Low Pressure Ball Valve: 1/2 NPT Port Size, 600 PSI (451117)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171675, Return Line, 25 micron, Outside-In (MF0062549)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 22"L, LH, 304SS (062706000100)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 15 In (QS 5/8 L 15)
- THOMSON Support Rail, Steel, 1.250 In D, 48 In (LSRA20L48)
- THOMSON Support Rail, Aluminum, 1.000 In D, 24 In (SR16-PD)
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm (QS 20 MM 500)
- THOMSON Shaft, Carbon Steel, 12 mm, 2000 mm (QS 12 MM 2000)
- THOMSON Support Rail, Aluminum, .750 In D, 24 In (SR12)
- ISEL LFS-12-3 Linear Rail (235300 0299)
- Thomson Linear Bearings & Guides