Shop All Linear Shafts & Support Rails
Thomson
Rail Assy, Alum & Steel, 0.625 In D, 48 In
Mfr # SRA10L48
Zoro # G1602605
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Material Aluminum Rail/1566 Carbon Steel Shaft
- Dimension E 1.13 in
- Bolt Size #8
- Mounting Hole Size 0.193
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SRA10L48
- Zoro # G1602605
- UPC # 662486474173
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 5/8 in |
Length | 48 in |
Dimension E | 1.13 in |
Bolt Size | #8 |
Mounting Hole Size | 0.193 |
Base Width (In.) | 1.625 in |
Dimension C | 0.31 in |
Dimension B | 1.625 in |
Diameter Tolerance Class | Class L |
Rail Base Overall Width | 1.625 in |
Center Height | 1.125 in |
Shaft Diameter | 5/8 in |
Shaft Length | 48 in |
Description
Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 5/8 in, Shaft Length 48 in, Shaft Material Steel, Center Height 1.125 in, Rail Base Overall Width 1.625 in, Shaft Drilling Pre-Drilled, Support Rail Drilling Pre-Drilled, Surface Roughness 8 uin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Metric Assembly <4 OD, 32208M-90KM1 (32208M-90KM1)
- CHAMPION PNEUMATIC Check Valve (P05654A)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HZ Frame (31TR84)
- MTD Belt-A Section X 6 (954-3092A)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 60 In (QS 1 1/2 L 60)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 36 In (3/4 SOFT CTL X 36)
- THOMSON Shaft, Carbon Steel, 40 mm, 1000 mm (QS 40 MM 1000)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 72 In (3/4 SOFT CTL X 72)
- THOMSON Shaft, 440C SS, 1.000 In D, 48 In (QS 1 L SS X 48)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 24 In (QS 1 1/4 L 24)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 12 In (QS 1 L 12)
- Thomson Linear Bearings & Guides