Shop All Linear Shafts & Support Rails
Thomson
Rail Assy, Alum & Steel, 0.625 In D, 24 In
Mfr # SRA10L24
Zoro # G0562073
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Material Aluminum Rail/1566 Carbon Steel Shaft
- Type Aluminum Rail/Steel Shaft
- Mounting Hole from Shaft End 2 in
- Mounting Surface to Shaft Center (In.) 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SRA10L24
- Zoro # G0562073
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 5/8 in |
Length | 24 in |
Mounting Hole Size | 0.193 |
Dimension C | 0.31 in |
Dimension E | 1.13 in |
Bolt Size | #8 |
Base Width (In.) | 1.625 in |
Dimension B | 1.625 in |
Diameter Tolerance Class | Class L |
Shaft Diameter | 5/8 in |
Rail Mount Hole Thread Size | #8 |
Rail Base Overall Width | 1.625 in |
Shaft Length | 24 in |
Center Height | 1.125 in |
Description
Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 5/8 in, Shaft Length 24 in, Shaft Material Steel, Center Height 1.125 in, Rail Base Overall Width 1.625 in, Shaft Drilling Pre-Drilled, Support Rail Drilling Pre-Drilled, Rail Mount Hole Thread Size #8, Surface Roughness 8 uin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GR-1/8-B (GR-1/8-B)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B (056C34G5314)
- PIX Belt, B/5L, 21/32 x 194 in. OC (B191)
- ARO Pilot Spring (A213PS)
- THOMSON Shaft, Carbon Steel, 10 mm, 1200 mm (10MM SOFT CTL X 1200M)
- THOMSON Shaft, Carbon Steel, 12 mm, 1000 mm (QS 12 MM 1000)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 15 In (QS 1/2 L 15)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 6 In (QS 3/4 L 6)
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (QS 20 MM 2000)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 72 In (QS 1 1/4 L 72)
- THOMSON Support Rail, Aluminum, .750 In D, 48 In (SR12-PDL48)
- Thomson Linear Bearings & Guides