Shop All Linear Shafts & Support Rails
Thomson
Rail Assy, Alum & Steel, 0.500 In D, 48 In
Mfr # SRA8L48
Zoro # G2522362
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Length 48 in
- Material Aluminum Rail/1566 Carbon Steel Shaft
- Base Width (In.) 1.5 in
- Bolt Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SRA8L48
- Zoro # G2522362
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 48 in |
Base Width (In.) | 1.5 in |
Bolt Size | #6 |
Mounting Hole Size | 0.169 |
Dimension B | 1.5 in |
Dimension E | 1 in |
Dimension C | 0.25 in |
Diameter Tolerance Class | Class L |
Center Height | 1.125 in |
Shaft Diameter | 1/2 in |
Shaft Length | 48 in |
Rail Base Overall Width | 1.5 in |
Description
Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 1/2 in, Shaft Length 48 in, Shaft Material Steel, Center Height 1.125 in, Rail Base Overall Width 1.5 in, Shaft Drilling Pre-Drilled, Support Rail Drilling Pre-Drilled, Surface Roughness 8 uin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-187-Z Set Screw Collar (GSC-187-Z)
- GATES Micro-V Belts, 230J10 (230J10)
- A.O. SMITH Century FEH1026SF, HeatMaster Motor 460 Volts 1075 RPM 1/4 HP (FEH1026SF)
- SKF SKF-6007RS, Single Row Ball Brgs, 6007RS (6007RS)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 30 In (QS 5/8 L 30)
- THOMSON Plastic Rail Plugs, OD 15 mm, PK25 (531HP35)
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm (QS 20 MM 1000)
- THOMSON Shaft, 440C SS, 1.000 In D, 36 In (QS 1 L SS X 36)
- THOMSON Shaft, Carbon Steel, 30 mm, 500 mm (30MM SOFT CTL X 500MM)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 60 In (1/2 SOFT CTL X 60)
- ONDRIVES.US Keyless Rotary Shaft, 2 in L, 17-4PH SS (GP0781-20)
- Thomson Linear Bearings & Guides