Shop All Linear Guides
Thomson
Profile Ball Rail, 460mm L, 15 W, 15.70 H
Mfr # 521H15A+460
Zoro # G2584784
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series
- Overall Length 460 mm
- Overall Width 15 mm
- Overall Height 15.7 mm
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 521H15A+460
- Zoro # G2584784
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 460 mm |
Overall Width | 15 mm |
Overall Height | 15.7 mm |
Size | 15 |
Dimension Y1/Y2 | 20 mm |
Dimension B1 | 15 mm |
Dimension G2 | 9.5 mm |
Dimension F2 | 8 mm |
Dimension G1 | 4.5 mm |
Dimension F1 | 4.5 mm |
Mounting Hole Size | 8 mm |
Thread Size | M4 |
Dimension S3 | M4 |
Dimension X | 60 mm |
Dimension J1 | 15.7 mm |
Nominal Rail Size | 15 |
Manufacturer Size | 15 |
Description
Profile Ball Rail, Overall Length 460 mm, Overall Width 15 mm, Overall Height 15.7 mm, Rail Material Steel, Manufacturer Size 15, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Round Motor Dual Run Capacitr, 440-370VAC (PRCFD105A)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG050JH, Pressure Line, 25 micron, Outside-In (MF0060987)
- COXREELS Roller Guide, Multi-direction, 4-way (8101-7.5)
- BRENNAN INDUSTRIES Adapter 1/2" Female Pipe X 1/2" Female Pipe Swivel, 90 deg Elbow (1502-08-08-FG)
- THOMSON Profile Ball Rail, 3000mm L, 30 W, 26 H (521H30ARL3000)
- THOMSON Linear Guide, Width 2.000 In, Length 24 In (2DA0800BL24)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- THOMSON Ball Rail, 1500mm L, 15 mm W, 15.70 mm H (521H15ARL1500)
- THOMSON Profile Ball Rail, 1000mm L, 20 W, 19 H (521H20A+1000)
- THOMSON Assembly Rail, For 2HVV8-9, 2HVW1-4, 2HWC1 (531MT15)
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H (VRSD1-012.500)
- Thomson Linear Bearings & Guides