Shop All Linear Guides
Thomson
Profile Ball Rail, 440mm L, 30 W, 26 mm H
Mfr # 521H30A+440
Zoro # G3509204
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 440 mm
- Type 500 Series
- Overall Width 28 mm
- Overall Height 26 mm
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 521H30A+440
- Zoro # G3509204
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 440 mm |
Overall Width | 28 mm |
Overall Height | 26 mm |
Dimension F2 | 15 mm |
Dimension G1 | 10 mm |
Dimension X | 80 mm |
Dimension G2 | 14.5 mm |
Size | 30 |
Dimension B1 | 28 mm |
Dimension J1 | 26 mm |
Mounting Hole Size | 15 mm |
Dimension F1 | 9 mm |
Dimension S3 | M8 |
Thread Size | M8 |
Dimension Y1/Y2 | 20 mm |
Nominal Rail Size | 30 |
Manufacturer Size | 30 |
Description
Profile Ball Rail, Overall Length 440 mm, Overall Width 28 mm, Overall Height 26 mm, Rail Material Steel, Manufacturer Size 30, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X08X08SS)
- CENTURY Motor, Cond, Open, 1/10 HP, 1050 rpm, 42Y, OAO (BLR6406V1)
- MITSUBOSHI 4/B90 93Inch Outside Length, 4 Ribs (4RB90)
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 2 HP, 1740 rpm (056B17W15330)
- THOMSON Linear Guide, Width 2.000 In, Length 24 In (2DA0800BL24)
- THOMSON Assy Rail, For2HVX5-9, 2HVY1-5, 2HWC3, 2HWE3 (531MT25)
- THOMSON Profile Ball Rail, 1240mm L, 20 W, 19 H (521H20A+1240)
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- THOMSON Assembly Rail, For 2HVV8-9, 2HVW1-4, 2HWC1 (531MT15)
- THOMSON Ball Rail, 1500mm L, 15 mm W, 15.70 mm H (521H15ARL1500)
- IGUS IGUS NS-01-27-500 500mm DryLin N 27mm Miniature Guide Rail (NS-01-27-500)
- Thomson Linear Guides