Shop All Linear Guides
Thomson
Profile Ball Rail, 3000mm L, 45 W, 37 H
Mfr # 521H45ARL3000
Zoro # G1715463
product price: $1,352.99
/ea
Free Shipping & Returns
$1,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series
- Overall Length 3,000 mm
- Overall Width 45 mm
- Overall Height 37 mm
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 521H45ARL3000
- Zoro # G1715463
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 3,000 mm |
Overall Width | 45 mm |
Overall Height | 37 mm |
Thread Size | M12 |
Dimension Y1/Y2 | 30 mm |
Size | 45 |
Dimension F2 | 20 mm |
Dimension S3 | M12 |
Mounting Hole Size | 20 mm |
Dimension X | 105 mm |
Dimension F1 | 14 mm |
Dimension G2 | 22 mm |
Dimension J1 | 37 mm |
Dimension G1 | 15 mm |
Dimension B1 | 45 mm |
Nominal Rail Size | 45 |
Manufacturer Size | 45 |
Description
Profile Ball Rail, Overall Length 3,000 mm, Overall Width 45 mm, Overall Height 37 mm, Rail Material Steel, Manufacturer Size 45, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 105 mm, Mounting Hole Center to Shaft End 30 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54405)
- ROADPRO Universal CB Extension Speaker, 2.75x4.5 (RPSP-15)
- MEGADYNE HTD Timing G BELT T-BELTS (234-3M-10)
- DIXON Wilkerson Standard Regulator, R28, 3/4" (R28-06RG)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- THOMSON Roller Rail, 1000mm L, 35 mm W, 32 mm H (522P35A+1000)
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H (521H25A+340)
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- THOMSON Ball Rail, 1500mm L, 15 mm W, 15.70 mm H (521H15ARL1500)
- THOMSON Linear Guide, Width 2.000 In, Length 24 In (2DA0800BL24)
- PBC LINEAR Crown Rail, 24 In L, 1.655 In W, 0.875 In H (PAC2247-024.000)
- Thomson Linear Guides